Shop All Locking Pliers
Grip-On
5" Straight uiversal locking jaw pliers.
Mfr # GR11205
Zoro # G4740397
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory; Ensures Strong, Tough Tool; Reinforced Precisely Machined Teeth; Provide Secure Grip for Extra Tough Job
- Jaw Length 23 mm
- Jaw Width 0-32 mm
- Overall Length 143 mm
- Plier Jaw Style Straight Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR11205
- Zoro # G4740397
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 23 mm |
Jaw Width | 0-32 mm |
Overall Length | 143 mm |
Details
Features | Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory; Ensures Strong, Tough Tool; Reinforced Precisely Machined Teeth; Provide Secure Grip for Extra Tough Job |
Plier Item | Straight Jaw Pliers |
Plier Jaw Style | Straight Jaw |
Item | Jaw Pliers,Universal Locking,Straight,5" |
Description
Jaw Pliers,Universal Locking,Straight,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, Plug 3 Flutes (L7315)
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A534)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 1300 lb (5310-R)
- TOUGH GUY 7 1/2In HD Cove Trowel with 1In Radius (3YPD6)
- GRIP-ON 10 Locking Pliers, 11116 Jaw Opening, Parallel Jaws (123-10)
- GRIP-ON 10" Long nose universal locking pliers. (GR12710)
- GRIP-ON 9 Plugweld Locking Plier, 1916 Jaw Opening (137-09)
- GRIP-ON 6" Long nose universal locking pliers (GR12706)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws (111-05)
- GRIP-ON 10 Locking Pliers, 234 Jaw Opening, Long Nose (127F10)
- LANG Retain Ring Plier, Int/Ext, Tip Kit, 3 Pc (1465)
- Grip-On Pliers