Shop All Locking Pliers
Grip-On
5 Piece Welding Locking Plier Set
Mfr # WK-SET5-89
Zoro # G007473705
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6.25
- Material Steel
- Finish Epoxy
- Includes Vinyl Pouch
- Application Welding, Auto Repair, Fabrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # WK-SET5-89
- Zoro # G007473705
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 13.5 |
Jaw Width | 6.25 |
Height (In.) | 2 |
Details
Material | Steel |
Finish | Epoxy |
Includes | Vinyl Pouch |
Plier Item | Loocking Pliers |
Application | Welding, Auto Repair, Fabrication |
Color | Orange & Black |
Description
Contains 6 Locking Pliers Long Nose 9 Locking Pliers Plugweld 10 Locking Pliers Omnium Grip 12 Locking Pliers Aluminum Alloy CClamp Micro Grip Locking Pliers Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Drop forged jaws ensure longterm durability Piano wire spring ensures superior tool life and reliable opening and closing of the tool Improved design reduces the gap between lever and handle protecting the spring from accidental damage Locking nut eliminates the need for constant readjustment during repetitive applications Aircraft aluminium alloy jaws provide greater comfort and easier handling for the intensive user Packaged in vinyl pouch Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAFETY RAZOR Wide Scraper Replacement Blades (ASR66-0454)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #2 Drywall Impact Reduced Diameter Power Bit, 2-Piece Pack (48-32-4444)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (1UKF1)
- MILWAUKEE TOOL Hepa Filter (49-90-1952)
- GRIP-ON 5 Piece General Locking Plier Grip Set (GK-SET5)
- GRIP-ON 4 Piece Hands Free, Locking Plier Grip Set (HK-SET4)
- GRIP-ON 5 Piece General Service Set, Straight, Curved Long Nose Locking Pliers (BK-SET5-89)
- GRIP-ON 6" steel locking clamps with self leveling jaws (GR23306)
- GRIP-ON 18 Locking Cclamp Pliers, 10316 Jaw Opening (124-18)
- GRIP-ON 10" Curved universal locking jaw pliers. (GR11110)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.375In (A-170)
- Grip-On Locking Pliers