Shop All Locking Pliers
Grip-On
5 Piece General Service Set, Straight, Curved Long Nose Locking Pliers
Mfr # BK-SET5-89
Zoro # G807473684
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6.25
- Material Steel
- Finish Epoxy
- Includes Vinyl Pouch
- Application Welding, Auto Repair, Fabrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # BK-SET5-89
- Zoro # G807473684
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 13.75 |
Jaw Width | 6.25 |
Height (In.) | 1.75 |
Details
Material | Steel |
Finish | Epoxy |
Includes | Vinyl Pouch |
Plier Item | Loocking Pliers |
Application | Welding, Auto Repair, Fabrication |
Color | Orange & Black |
Description
Contains 10 Locking Pliers Straight Jaws 10 Locking Pliers Curved Jaws 7 Locking Pliers Curved Jaws with Wire Cutter 6 Locking Pliers Long Nose 5 Locking Pliers Curved Jaws Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Drop forged jaws ensure longterm durability Aircraft aluminium alloy jaws provide greater comfort and easier handling for the intensive user Packaged in pouch Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Mini Magnectic Tray (TIT11195)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (52CF69)
- SIMONDS Mill File, American, Rectangular, Bastard (78143100)
- VEGA Nutsetter, 1/4 Mag Nutsetter x 2-9/16 (165MN416)
- GRIP-ON 5 Piece Welding Locking Plier Set (WK-SET5-89)
- GRIP-ON 4 Piece Hands Free, Locking Plier Grip Set (HK-SET4)
- GRIP-ON 5 Piece General Locking Plier Grip Set (GK-SET5)
- GRIP-ON 10" Curved universal locking jaw pliers. (GR11110)
- GRIP-ON 10" Long nose universal locking pliers with a 35 degree angle. (GR127B10)
- GRIP-ON 12" steel locking clams with self leveling jaws (GR23312)
- MILWAUKEE TOOL 10 in. Max Bite Locking Pliers (ML48-22-3610)
- Grip-On Locking Pliers