Shop All Locking Pliers
Grip-On
5 Piece General Locking Plier Grip Set
Mfr # GK-SET5
Zoro # G507473687
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6.25
- Material Steel
- Finish Epoxy
- Includes Vinyl Pouch
- Application Welding, Auto Repair, Fabrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # GK-SET5
- Zoro # G507473687
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 13.25 |
Jaw Width | 6.25 |
Height (In.) | 2 |
Details
Material | Steel |
Finish | Epoxy |
Includes | Vinyl Pouch |
Plier Item | Loocking Pliers |
Application | Welding, Auto Repair, Fabrication |
Color | Orange & Black |
Description
Contains 10 Locking Pliers Omnium Grip 10 Locking Pliers Curved Jaws 10 Locking Pliers Hose Clamp 7 Locking Pliers Omnium Grip 5 Locking Pliers Curved Jaws Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Aircraft aluminium alloy jaws provide greater comfort and easier handling for the intense user Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Packaged in vinyl pouch Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Tape Measures, 1/2 in Blade (OTR-18-50)
- IGAGING iP54 Electronic Digital Marking Gauge, 0-6" - 35-777 (35-777)
- DRILL AMERICA G x6" HSS Aircraft Extension Drill Bit (DWDA/CX6G)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-040002)
- GRIP-ON 4 Piece Hands Free, Locking Plier Grip Set (HK-SET4)
- GRIP-ON 5 Piece Welding Locking Plier Set (WK-SET5-89)
- GRIP-ON 5 Piece General Service Set, Straight, Curved Long Nose Locking Pliers (BK-SET5-89)
- GRIP-ON L Type Axial Grip Locking Pliers (912-07)
- GRIP-ON JType Axial Grip Locking Pliers (922-07)
- GRIP-ON 10" Curved universal locking jaw pliers. (GR11110)
- ZORO SELECT Retaining Ring Applicator, E-Style, 8mm (A-608)
- Grip-On Pliers