Shop All Locking Pliers
Grip-On
5" Curived universal locking jaw pliers.
Mfr # GR11105
Zoro # G4740403
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory (No Locking Nut)
- Jaw Length 23 mm
- Jaw Width 0-32 mm
- Overall Length 143 mm
- Plier Jaw Style Curved Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # GR11105
- Zoro # G4740403
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 23 mm |
Jaw Width | 0-32 mm |
Overall Length | 143 mm |
Details
Features | Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory (No Locking Nut) |
Plier Item | Curved Jaw Pliers |
Plier Jaw Style | Curved Jaw |
Item | Jaw Pliers,Universal Locking,Curved,5" |
Description
Jaw Pliers,Universal Locking,Curved,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1" Drive(F) X 3/4" (M) Impact Adapter (940587)
- PROTO 1 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5740)
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 72 in. L, Yellow (1717-7200)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5216MN)
- GRIP-ON 5 Piece General Locking Plier Grip Set (GK-SET5)
- GRIP-ON 8 Ergo grip Long Nose Locking Plier (727-08)
- GRIP-ON 10 Locking Hose Clamp Plier, 118 Jaw Opening (139-10)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Curved Jaws With Wire Cutter (121-07F)
- GRIP-ON 6" steel locking clamps with self leveling jaws (GR23306)
- GRIP-ON 5 Piece Welding Locking Plier Set (WK-SET5-89)
- MILWAUKEE TOOL 5 in Torque Lock Locking Plier (48-22-3422)
- Grip-On Locking Pliers