Shop All Locking Pliers
Grip-On
4 Piece Hands Free, Locking Plier Grip Set
Mfr # HK-SET4
Zoro # G407473695
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6.25
- Material Steel
- Finish Epoxy
- Includes Vinyl Pouch
- Height (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # HK-SET4
- Zoro # G407473695
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 10.75 |
Jaw Width | 6.25 |
Height (In.) | 1.75 |
Details
Material | Steel |
Finish | Epoxy |
Includes | Vinyl Pouch |
Plier Item | Loocking Pliers |
Color | Orange & Black |
Application | Welding, Auto Repair, Fabrication |
Description
A unique concept which consists of two Omnium Grips and two Grip Holders creating a true handsfree work holding system Ideal for assembling, drilling, welding, turning, threading and sawing Contains Qty 2 10 Omnium Grip Locking Plier Qty 2 handsfree Locking Plier Holders Each holder's maximum opening capacity 2 12 Each locking plier's maximum jaw opening capacity 2 516 Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Drop forged jaws ensure longterm durability Piano wire spring ensures superior tool life and reliable opening and closing of tool Improved design reduces the gap between lever and handle protecting the spring from accidental damage Packaged in vinyl pouch Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Aluminum Bronze (S-10G)
- BON TOOL 21-194 Continuous Masonry Guide - 8-1/2-Foot Pole (21-294)
- STARRETT Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Tennax Pro Series (99582-15-04)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- GRIP-ON 5 Piece General Service Set, Straight, Curved Long Nose Locking Pliers (BK-SET5-89)
- GRIP-ON 5 Piece Welding Locking Plier Set (WK-SET5-89)
- GRIP-ON 5 Piece General Locking Plier Grip Set (GK-SET5)
- GRIP-ON 18 Locking Cclamp Pliers, 10316 Jaw Opening (124-18)
- GRIP-ON L Type Axial Grip Locking Pliers (912-07)
- GRIP-ON 10 Locking Hose Clamp Plier, 118 Jaw Opening (139-10)
- KLEIN TOOLS 7 3/4 in Locknut Plier (D333-8)
- Grip-On Pliers