Shop All Locking Clamps
Grip-On
20" Long reach locking C-Clamp pliers,
Mfr # GR13420
Zoro # G4740080
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20"
- Finish Epoxy
- Features A Series of One Handed Operation Clamps for Body Repair Work, Metal Fabrication and General Welding Bobs; Large Capacity Jaw Profile Allows Clamping Around Large Sections, e.g. Rocker Panels in Auto Body, and Provide Good Visibility for Welding; Eco-Friendly Orange Epoxy Handles are Ten Times More Corrosion-Resistant than Nickel-Plated Handles
- Number of Pieces 1
- Jaw Width 0-270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR13420
- Zoro # G4740080
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 20" |
Jaw Width | 0-270 |
Overall Clamp Length | 20" |
Details
Finish | Epoxy |
Features | A Series of One Handed Operation Clamps for Body Repair Work, Metal Fabrication and General Welding Bobs; Large Capacity Jaw Profile Allows Clamping Around Large Sections, e.g. Rocker Panels in Auto Body, and Provide Good Visibility for Welding; Eco-Friendly Orange Epoxy Handles are Ten Times More Corrosion-Resistant than Nickel-Plated Handles |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | One Handed |
Item | C-Clamp,Locking Stl Long/Lrge Reach,20" |
Description
C-Clamp,Locking Stl Long/Lrge Reach,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48559)
- SURTEK Hammer Handle 616 Pounds (CAB10)
- DEWALT Hacksaw Blade, 12 In., 32 TPI, PK2 (DWHT20553)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in Size, Standard Socket, black oxide (68106)
- GRIP-ON 7" locking T-type axial grip (GR91807)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- GRIP-ON 12 Locking Chain Clamp, 614 Jaw Opening (181-12)
- GRIP-ON 20 Locking Long Reach Clamp, 1014 Jaw Opening (134-20)
- GRIP-ON 12 Locking Uclamp, 312 Jaw Opening (125-12)
- K-TOOL INTERNATIONAL Locking Welding Clamp, 9", 2-3/4" Cap. (KTI-58809)
- Grip-On Locking Clamps