Shop All Locking Clamps
Grip-On
20 Locking Long Reach Clamp, 1014 Jaw Opening
Mfr # 134-20
Zoro # G607473730
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20
- Size 20"
- Material Steel
- Finish Epoxy
- Jaw Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 134-20
- Zoro # G607473730
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 20 |
Size | 20" |
Jaw Width | 12 |
Overall Height | 0.2 |
Details
Material | Steel |
Finish | Epoxy |
Application | Welding, Auto Repair, Fabrication |
Handle Color | Orange & Black |
Item | Loocking Clamp |
Capacity (In.) | 10-1/4" |
Description
Jaw opening inches 1014 Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Large capacity jaw profile allows for clamping arround large sections Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8 Cordless Drill/Driver Bare Tool Only, (2407-20)
- DRILL AMERICA 5/16" Quick Change Hex Shank Drill Bit (KFDHEX5/16)
- GEARWRENCH 7 Pc. Torx? Dual Material Screwdriver Set (80071H)
- FEIN E-CUT SAW BLD 1-3/8"" 3PC (63502236270)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- GRIP-ON 12 Locking Chain Clamp, 614 Jaw Opening (181-12)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- GRIP-ON 7" locking T-type axial grip (GR91807)
- GRIP-ON 10 Locking Chain Clamp, 614 Jaw Opening (181-10)
- WESTWARD Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat (2FDC5)
- Grip-On Clamps