Shop All Locking Pliers
Grip-On
12" steel locking clams with self leveling jaws
Mfr # GR23312
Zoro # G4740150
Sold in multiples of 2 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Hands Free in Metal and Frame Work, Two Knurled Swivel Pads, Narrow Jaw Profile
- Handle Type Non-Slip Grip
- Jaw Length 82 mm
- Jaw Width 0-100 mm
- Overall Length 290 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # GR23312
- Zoro # G4740150
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 82 mm |
Jaw Width | 0-100 mm |
Overall Length | 290 mm |
Details
Features | Hands Free in Metal and Frame Work, Two Knurled Swivel Pads, Narrow Jaw Profile |
Handle Type | Non-Slip Grip |
Plier Item | Self-Leveling Pliers |
Plier Jaw Style | Self Levelling Jaw |
Item | Locking Clamp,Stl,Self-Leveling Jaws,12" |
Description
Locking Clamp,Stl,Self-Leveling Jaws,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A4)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 10 mm L.38 mm (03030010)
- KIPP Threaded Insert Self-Tapping, W. Cutting Slit, M05, L=10, Steel Electro Zinc-Plated (K0978.05)
- LENOX Hand Seamer, Straight Handle Orientation (LXHT14350)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws (111-05)
- GRIP-ON 4 Piece Hands Free, Locking Plier Grip Set (HK-SET4)
- GRIP-ON L Type Axial Grip Locking Pliers (912-07)
- GRIP-ON Hands Free Locking Plier Holder (1010)
- GRIP-ON 6 Locking Cclamp Plier, With Swivel Pads, 11516 Jaw Opening (224-06)
- GRIP-ON 10 Locking Pliers, 234 Jaw Opening, Long Nose (127F10)
- OTC 13.25 in Tire Bead Locking Plier (5731)
- Grip-On Locking Pliers