Shop All Locking Clamps
Grip-On
12" Steel locking C-Clamp pliers.
Mfr # GR12412
Zoro # G4740001
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening Up to 4"
- Overall Length 12"
- Size Up to 4
- Finish Epoxy
- Features Quicker And Easier To Handle Than Normal Bar Type Clamps As They Can Be Operated With One Hand; Suitable For Assembly Work In Auto Repair, Steel Fabrication, Welding, Etc; Wide And Deep Jaw Profile Allows The Clearing Of Obstacles And Clamping At Long Distances; Heavy-Duty Tips Help Ensure Good Secure Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR12412
- Zoro # G4740001
- UPC # 00043099124127
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 12" |
Size | Up to 4 |
Jaw Width | 0-400mm |
Overall Clamp Length | 12" |
Details
Max. Opening | Up to 4" |
Finish | Epoxy |
Features | Quicker And Easier To Handle Than Normal Bar Type Clamps As They Can Be Operated With One Hand; Suitable For Assembly Work In Auto Repair, Steel Fabrication, Welding, Etc; Wide And Deep Jaw Profile Allows The Clearing Of Obstacles And Clamping At Long Distances; Heavy-Duty Tips Help Ensure Good Secure Clamping |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | One Handed |
Item | Locking C-Clamps,Steel,12" |
Description
12" Steel locking C-Clamp pliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 18" Automotive Wrench (C718)
- WESTWARD 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YU63)
- FREUD Thin Kerf Sliding Compound Miter Saw Bla (LU91M012)
- SUNEX Square Impact Socket, 3/4"Dr, 13/16" (426S)
- GRIP-ON 20" Long reach locking C-Clamp pliers, (GR13420)
- GRIP-ON 12", table mounted locking C-clamp (GR22212)
- GRIP-ON 10 Locking Chain Clamp, 614 Jaw Opening (181-10)
- GRIP-ON 10" locking chain clamps (GR18110)
- GRIP-ON 12 Locking Uclamp, 312 Jaw Opening (125-12)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- OLYMPIA TOOLS C-CLAMP 1IN SWIVEL LOCKING (C11CCSVN)
- Grip-On Locking Clamps