Shop All Pipe & Tubing Cutters
Grip-On
12 Locking Chain Pipe Cutter, 21516 Jaw Opening
Mfr # 182-12
Zoro # G107473735
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 2-15/16"
- Body Material Steel
- Overall Length 13
- Overall Width 3
- Height (In.) 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 182-12
- Zoro # G107473735
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 13 |
Overall Width | 3 |
Height (In.) | 1.25 |
Size | 12" |
Details
Cutting Capacity | 2-15/16" |
Body Material | Steel |
Item | Loocking Pliers |
Application | Welding, Auto Repair, Fabrication |
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications 13 alloy steel cutting wheels cuts thin wall pipes stainless steel, copper, PVC with up to 0 10 wall thickness by simply ratcheting Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metermix Actuator (3300-003KJKABNF)
- ZORO SELECT Elbow, 45 Degrees, 3", Iron, 1000 psi (0390014827)
- SIMPLE SPACES Dish Drainer White W/Bskt (JI-25W-3L)
- RINNAI Super High Efficiency Plus 9 GPM 160,000 BTU Natural Gas Interior Tankless Water Heater (RSC160iN)
- GRIP-ON 12 Heavy Duty Locking Chain Pipe Cutter, 412 Jaw Opening (186-12)
- GRIP-ON Chain pipe cutter for stainless steel and copper (GR186-12)
- LENOX Tubing Cutter 21011 (21011TC138)
- LDR INDUSTRIES 511-5500 1/2 - 1-1/2 IN PVC PIPE CUTTER (511 5500)
- ROTHENBERGER Tube Cutter, 1/8" to 5/8" Cutting Cap. (70401)
- KENYON Pipe/Hose Cutter, 1/8"13/8" Capacity (41434GRA)
- GEDORE Pipe Cutter, 1/2" to 2-1/2" Capacity (230020)
- Grip-On Plumbing Tools