Shop All Locking Clamps
Grip-On
12" locking chain clamps
Mfr # GR18112
Zoro # G4740123
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening Up to 6 1/4"
- Overall Length 12"
- Size Up to 6 1/4
- Finish Epoxy
- Features Chain Pipe Cutter Cuts Thin Stainless Steel, Copper, and PVC; Pipe Cutters Eliminate Hand Gripping Effort and Ensures Perfect Tracking; Chain Pipe Clamp Wraps Around and Holds Irregular Objects Quickly and Easily
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR18112
- Zoro # G4740123
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 12" |
Size | Up to 6 1/4 |
Overall Clamp Length | 12" |
Details
Max. Opening | Up to 6 1/4" |
Finish | Epoxy |
Features | Chain Pipe Cutter Cuts Thin Stainless Steel, Copper, and PVC; Pipe Cutters Eliminate Hand Gripping Effort and Ensures Perfect Tracking; Chain Pipe Clamp Wraps Around and Holds Irregular Objects Quickly and Easily |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking Chain Clamps |
Item | Locking Chain Clamps,12" |
Description
Locking Chain Clamps,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, Steel, 6-5/8 in Open L (30-001892)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 10 (5-136)
- MITUTOYO Micrometers, Inside, I.R. 8-20/.001" (141-121)
- CURRENT TOOLS 1/2"-6" PVC Conduit Heater (452)
- GRIP-ON 8 Locking Sheet Metal Clamp, 11116 Jaw Opening (128-08)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- GRIP-ON 20 Locking Long Reach Clamp, 1014 Jaw Opening (134-20)
- GRIP-ON 10" locking chain clamps (GR18110)
- GRIP-ON 9 Locking Uclamp, 21516 Jaw Opening (125-09)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- PRO-GRADE TOOLS C-Clamp (Deep, Throat) 1-1/2x1-1/2" (59129)
- Grip-On Locking Clamps