Shop All Locking Clamps
Grip-On
12 Locking Chain Clamp, 614 Jaw Opening
Mfr # 181-12
Zoro # G307473733
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 13
- Size 12"
- Material Steel
- Finish Epoxy
- Jaw Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 181-12
- Zoro # G307473733
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 13 |
Size | 12" |
Jaw Width | 3 |
Overall Height | 1.25 |
Details
Material | Steel |
Finish | Epoxy |
Application | Welding, Auto Repair, Fabrication |
Capacity (In.) | 6-1/4" |
Handle Color | Orange & Black |
Item | Loocking Clamp |
Description
Flexible heavyduty chain adjusts quickly around any shape providing a secure hold even in hard to reach areas Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Flexible heavy duty chain adjusts quickly around any shape providing a secure hold even in hard to reach areas Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 16 x 18 mm 45-Degree Offset Box End Wrench (WBE24316)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer Kit 2300 bpm (CP7150K)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #7 (C73435)
- DEWALT 1/2" Single Speed Hammer Drill (DWE5010)
- GRIP-ON 7" locking T-type axial grip (GR91807)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- GRIP-ON 20 Locking Long Reach Clamp, 1014 Jaw Opening (134-20)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- IRWIN Vise-Grip 11" Locking C-Clamp, 11R, Easy Release Trigger, 3-3/8" Jaw Opening, Alloy Steel (11R)
- Grip-On Locking Clamps