Shop All Locking Pliers
Grip-On
12 Locking Cclamp Plier, With Self Levelling Jaw, 31516 Jaw Opening
Mfr # 233-12
Zoro # G307473702
$55.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 3.25
- Material Steel
- Finish Epoxy
- Jaw Capacity 3-15/16"
- Height (In.) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # 233-12
- Zoro # G307473702
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 11.5 |
Jaw Width | 3.25 |
Height (In.) | 0.75 |
Nominal Clamp Size | 12" |
Size | 12" |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 3-15/16" |
Plier Item | Loocking Clamp |
Application | Welding, Auto Repair, Fabrication |
Color | Orange & Black |
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Two knurled swivel pads allow full contact of tips for firm, nonslip grip even on tapered surfaces Narrow jaw profile fits in areas where regular Cclamps cannot Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS 1/4-E (C13113)
- DAVIES Shift Knob, Ball Knob, 3/8-16 Size, 1.29"L, HR Phenolic (0085-E)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T050S)
- SUPERIOR ELECTRIC Aftermarket 20 Amp Trigger On-Off Switch (SW77-20)
- GRIP-ON 10 Locking Cclamp Plier, With Self Levelling Jaw, 11116 Jaw Opening (233-10)
- GRIP-ON 12 Locking Pliers, 21516 Jaw Opening, Curved Jaws With Wire Cutter (121-12)
- GRIP-ON 4 Piece Hands Free, Locking Plier Grip Set (HK-SET4)
- GRIP-ON 10" Long nose universal locking pliers with a 35 degree angle. (GR127B10)
- GRIP-ON 10 Locking Pliers, 11116 Jaw Opening, Groovy Grip (122-10)
- GRIP-ON WType Axial Grip Locking Pliers (928-07)
- STEELMAN 10-Piece Plier, Cutter, and Wrench Set, Red (61217)
- Grip-On Locking Pliers