Shop All Locking Clamps
Grip-On
12 Locking Aluminum Alloy Cclamp
Mfr # 144-12
Zoro # G407473718
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.25
- Size 12"
- Material Steel
- Finish Epoxy
- Jaw Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 144-12
- Zoro # G407473718
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 11.25 |
Size | 12" |
Jaw Width | 6 |
Overall Height | 0.75 |
Details
Material | Steel |
Finish | Epoxy |
Handle Color | Orange & Silver |
Application | Welding, Auto Repair, Fabrication |
Item | Loocking Clamp |
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Aircraft aluminium alloy jaws provide greater comfort and easier handling for the intensive user Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 6-Piece Cold Chisel Kit (60560)
- GREENLEE Cordless AC Adaptor, 120.0VAC to 18.0VDC (EAC18120)
- MICRO-QUIK Boring Bar, 2 in L, Carbide (QBB-180750X)
- STARRETT Solid Nut Caliper (79A-6)
- GRIP-ON 9 Locking Uclamp, 21516 Jaw Opening (125-09)
- GRIP-ON 7" locking T-type axial grip (GR91807)
- GRIP-ON 12 Locking Chain Clamp, 614 Jaw Opening (181-12)
- GRIP-ON 20" Long reach locking C-Clamp pliers, (GR13420)
- GRIP-ON 8 Locking Sheet Metal Clamp, 11116 Jaw Opening (128-08)
- GRIP-ON 12 Locking Uclamp, 312 Jaw Opening (125-12)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x1-3/8" (59132)
- Grip-On Locking Clamps