Shop All Locking Clamps
Grip-On
12" aluminum alloy locking U-clamps
Mfr # GR14512
Zoro # G4740099
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Aluminum
- Finish Epoxy
- Features Suitable for the New ALU Stations and Garages; Light Weight Tools; Provide Greater Comfort and Easier Handling for the Intensive User and Reduces the Risk of Distorting Auto Body Panels, Especially Those of the New Aluminum Car Bodies
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR14512
- Zoro # G4740099
- UPC # 00687925963650
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 12" |
Jaw Width | 0-85mm |
Overall Clamp Length | 12" |
Details
Material | Aluminum |
Finish | Epoxy |
Features | Suitable for the New ALU Stations and Garages; Light Weight Tools; Provide Greater Comfort and Easier Handling for the Intensive User and Reduces the Risk of Distorting Auto Body Panels, Especially Those of the New Aluminum Car Bodies |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Item | Locking U-Clamps,Aluminum Alloy,12" |
Description
Locking U-Clamps,Aluminum Alloy,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE 2-Point Safety Blade, 3/4" W, PK2 (10524)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7/32 (C18010)
- MOORE & WRIGHT Spring Divider 200mm/8" (508)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-BX-5PK)
- GRIP-ON 12 Locking Uclamp, 312 Jaw Opening (125-12)
- GRIP-ON 9 Locking Uclamp, 21516 Jaw Opening (125-09)
- GRIP-ON 7" locking L-type axial grip (GR91207)
- GRIP-ON 12", table mounted locking C-clamp (GR22212)
- GRIP-ON 10 Locking Chain Clamp, 614 Jaw Opening (181-10)
- GRIP-ON 12 Locking Chain Clamp, 614 Jaw Opening (181-12)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x24" (59150)
- Grip-On Clamps