Shop All Locking Clamps
Grip-On
12" aluminum alloy locking C-clamps
Mfr # GR14412
Zoro # G4740141
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Material Aluminum Alloy
- Finish Epoxy
- Features Modern Ergonomic Clamps with Aircraft Aluminum Alloy Jaws for the Professional Welder in Auto Body Repair, Metal Fabrication and Sheet Metal Work; The Lighter Weight Provides Greater Comfort and Easier Handling for The Intensive User; Aircraft Aluminum Alloy Jaws are Corrosion-Resistant; 12-inch and 14-inch Models have Heat-Treated Die Cast Jaws for Resistance and Longer Tool Life
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # GR14412
- Zoro # G4740141
- UPC # 00687925963599
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 12" |
Jaw Width | 0-110mm |
Overall Clamp Length | 12" |
Details
Material | Aluminum Alloy |
Finish | Epoxy |
Features | Modern Ergonomic Clamps with Aircraft Aluminum Alloy Jaws for the Professional Welder in Auto Body Repair, Metal Fabrication and Sheet Metal Work; The Lighter Weight Provides Greater Comfort and Easier Handling for The Intensive User; Aircraft Aluminum Alloy Jaws are Corrosion-Resistant; 12-inch and 14-inch Models have Heat-Treated Die Cast Jaws for Resistance and Longer Tool Life |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Item | Locking C-Clamps,Aluminum Alloy,12" |
Description
Locking C-Clamps,Aluminum Alloy,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Screwdriver for flat head, with power grip, Blade width: 8mm (660701 8)
- DYNAMIC Tools 3/4" Stubby Flex Head Ratcheting Wrench (D076224)
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 13-7/8" L (10680)
- HHIP 1/4 X 1/2" HSS Corner Rounding End Mill (5800-4080)
- GRIP-ON 10" locking chain clamps (GR18110)
- GRIP-ON 20" Long reach locking C-Clamp pliers, (GR13420)
- GRIP-ON 7" locking L-type axial grip (GR91207)
- GRIP-ON 20 Locking Long Reach Clamp, 1014 Jaw Opening (134-20)
- GRIP-ON 12", table mounted locking C-clamp (GR22212)
- GRIP-ON 12 Locking Aluminum Alloy Cclamp (144-12)
- IRWIN MEDIUM DTY BAR CLAMP 12"" (223112)
- Grip-On Clamps