Shop All Locking Pliers
Grip-On
10" Straight universal locking jaw pliers.
Mfr # GR11210
Zoro # G4740430
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory; Ensures Strong, Tough Tool; Reinforced Precisely Machined Teeth; Provide Secure Grip for Extra Tough Job
- Jaw Length 42 mm
- Jaw Width 0-62 mm
- Overall Length 238 mm
- Plier Jaw Style Straight Jaw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # GR11210
- Zoro # G4740430
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 42 mm |
Jaw Width | 0-62 mm |
Overall Length | 238 mm |
Details
Features | Great Capacity for Use around the House, on the Car, in the Garage, Workshop or Factory; Ensures Strong, Tough Tool; Reinforced Precisely Machined Teeth; Provide Secure Grip for Extra Tough Job |
Plier Item | Straight Jaw Pliers |
Plier Jaw Style | Straight Jaw |
Item | Jaw Pliers,Universal Locking,Strght,10" |
Description
Jaw Pliers,Universal Locking,Strght,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 10mm 72 Tooth 12 Point Metric (CMMT42421)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 36"" (07569)
- HOUGEN 13/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12726)
- TEKTON 1/2 Inch Drive x 24 Inch Breaker Bar (SBH00224)
- GRIP-ON 4 Piece Hands Free, Locking Plier Grip Set (HK-SET4)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Straight Jaws (112-07)
- GRIP-ON TType Axial Grip Locking Pliers (918-07)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Straight Jaws (112-05)
- GRIP-ON 12 Locking Pliers, 2516 Jaw Opening, Omnium Grip (131-12)
- GRIP-ON 18 Locking Cclamp Pliers, 10316 Jaw Opening (124-18)
- PROTO Retaining Ring Pliers, 0.025 In Tip, 0 Deg (J390)
- Grip-On Pliers