Shop All Locking Pliers
Grip-On
10 Locking Pliers, 2716 Jaw Opening, Curved Jaws
Mfr # 111-10
Zoro # G707473708
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3
- Material Steel
- Finish Epoxy
- Jaw Capacity 2-7/16"
- Nominal Clamp Size 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # 111-10
- Zoro # G707473708
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 9.5 |
Jaw Width | 3 |
Nominal Clamp Size | 10" |
Height (In.) | 0.8 |
Size | 10" |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 2-7/16" |
Plier Item | Loocking Pliers |
Application | Welding, Auto Repair, Fabrication |
Color | Orange & Black |
Description
The narrow, large opening curved jaws provide a firm grip on all round shapes Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Drop forged jaws ensure longterm durability Piano wire spring ensures superior tool life and reliable opening and closing of tool Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Prick Punch, 3/8 In Hex, 5 1/4 In L (2AJF2)
- LAVI INDUSTRIES Adjustable Round Bracket, 3", Stainless Steel (49-309/1H)
- CLE-LINE Demolition Metal Cutting Bi-Metal Reciprocating Blade RSB-D Cle-Line 6"X1"X0.042" 14T (20/Tube) (C30159)
- SP AIR Air Hammer ( Long Barrel ) (SP-1400)
- GRIP-ON 12 Locking Pliers, 21516 Jaw Opening, Curved Jaws (111-12)
- GRIP-ON 5 Locking Pliers, 118 Jaw Opening, Curved Jaws (111-05)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Curved Jaws (111-07F)
- GRIP-ON L Type Axial Grip Locking Pliers (912-07)
- GRIP-ON 7 Locking Pliers, 118 Jaw Opening, Groovy Grip (122-07)
- GRIP-ON 12 Locking Cclamp Plier, With Swivel Pads, 318 Jaw Opening (224-12)
- CHANNELLOCK Channellock 926 614 Convertible InternalExternal Snap Ring Plier (926)
- Grip-On Pliers