Shop All Locking Pliers
Grip-On
10 Locking Pliers, 11116 Jaw Opening, Parallel Jaws
Mfr # 123-10
Zoro # G507473700
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Length 9.25
- Material Steel
- Finish Epoxy
- Jaw Capacity 1-11/16"
- Application Welding, Auto Repair, Fabrication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 123-10
- Zoro # G507473700
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 9.25 |
Jaw Width | 3 |
Nominal Clamp Size | 10" |
Height (In.) | 1 |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 1-11/16" |
Plier Item | Loocking Pliers |
Application | Welding, Auto Repair, Fabrication |
Color | Orange & Black |
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications The knurled swivel pad on mobile jaw provides firm grip and allows parallel clamping even on tapered work pieces Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Stiff 8In1 Multi Tool Ss (06988)
- WESTWARD 3/8 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide (4LYJ3)
- MASON Floor Mount Vibration Isolator, Spring (5C140)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC #7 (C89474)
- GRIP-ON JJType Axial Grip Locking Pliers (925-07)
- GRIP-ON 18 Locking Cclamp Plier, With Swivel Pads, 9716 Jaw Opening (224-18)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Curved Jaws (111-07F)
- GRIP-ON 4 Piece Hands Free, Locking Plier Grip Set (HK-SET4)
- GRIP-ON 7 Locking Pliers, 178 Jaw Opening, Straight Jaws (112-07)
- GRIP-ON 14 Locking Cclamp Plier, With Swivel Pads, 478 Jaw Opening (224-14)
- ASTRO PNEUMATIC PLIERS LOCKING W/SLIDE HAMMER (AO78415)
- Grip-On Pliers