Shop All Locking Pliers
Grip-On
10 Locking Hose Clamp Plier, 118 Jaw Opening
Mfr # 139-10
Zoro # G007473699
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 9.25
- Jaw Width 2.25
- Material Steel
- Finish Epoxy
- Jaw Capacity 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # 139-10
- Zoro # G007473699
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 9.25 |
Jaw Width | 2.25 |
Height (In.) | 0.5 |
Nominal Clamp Size | 10" |
Details
Material | Steel |
Finish | Epoxy |
Jaw Capacity | 1-1/8" |
Plier Item | Loocking Clamp |
Application | Welding, Auto Repair, Fabrication |
Color | Orange & Black |
Description
Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Long rounded jaws allows instant pinchoff of hoses without serration Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 20 mm Combination Wrench (18291)
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20625000)
- BOSTITCH Pneumatic Stapler and Brad Nailer, 18 ga. (BTFP71875)
- AMPCO SAFETY TOOLS 10 in Straight Jaw Tongue and Groove Plier, Serrated (P-39)
- GRIP-ON 4 Piece Hands Free, Locking Plier Grip Set (HK-SET4)
- GRIP-ON 6" Long nose universal locking pliers (GR12706)
- GRIP-ON 12 Locking Pliers, 2516 Jaw Opening, Omnium Grip (131-12)
- GRIP-ON 6 Locking Cclamp Pliers, 2516 Jaw Opening (124-06)
- GRIP-ON 8 Ergo grip Long Nose Locking Plier (727-08)
- GRIP-ON 14 Locking Cclamp Plier, With Swivel Pads, 478 Jaw Opening (224-14)
- IRWIN Original Locking Pliers Set, 3 pcs. (323S)
- Grip-On Locking Pliers