Shop All Locking Clamps
Grip-On
10" locking chain clamps
Mfr # GR18110
Zoro # G4740071
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening Up to 6 1/4"
- Overall Length 10"
- Size Up to 6 1/4
- Finish Epoxy
- Features Chain Pipe Cutter Cuts thin Stainless Steel, Copper, and PVC; Pipe Cutters Eliminate Hand Gripping Effort and Ensures Perfect; Chain Pipe Clamp Wraps Around and Holds Irregular Objects Quickly and Easily; Flexible Heavy-Duty Heat Treated Chain Adjusts Quickly Around any Shaped Object Tracking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-On
- MFR # GR18110
- Zoro # G4740071
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 10" |
Size | Up to 6 1/4 |
Overall Clamp Length | 10" |
Details
Max. Opening | Up to 6 1/4" |
Finish | Epoxy |
Features | Chain Pipe Cutter Cuts thin Stainless Steel, Copper, and PVC; Pipe Cutters Eliminate Hand Gripping Effort and Ensures Perfect; Chain Pipe Clamp Wraps Around and Holds Irregular Objects Quickly and Easily; Flexible Heavy-Duty Heat Treated Chain Adjusts Quickly Around any Shaped Object Tracking |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Item | Locking Chain Clamps,10" |
Description
Locking Chain Clamps,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A274)
- SUPER TOOL Reduced Shank Counterbore, 29/32" D (52229)
- CRESCENT LUFKIN Replacement Blade for Atlas® Chrome Clad®/Nubian® SAE/Metric Double Duty Oil Gauging 1/2" x 20m/66' (OCN1294SMEF5N)
- FREUD Forstner Bit, 1-1/4" dia. (FC-009)
- GRIP-ON 20" Long reach locking C-Clamp pliers, (GR13420)
- GRIP-ON 7" locking T-type axial grip (GR91807)
- GRIP-ON 12 Locking Pipe Clamp (126-12)
- GRIP-ON Micro Grip Locking Clamp, 716 Jaw Opening (MG2K)
- GRIP-ON 4" MicroGrip, locking axial grip (GRMG2K)
- GRIP-ON 12", table mounted locking C-clamp (GR22212)
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" (31)
- Grip-On Locking Clamps