Shop All Locking Clamps
Grip-On
10 Locking Chain Clamp, 614 Jaw Opening
Mfr # 181-10
Zoro # G707473715
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
- Size 10"
- Material Steel
- Finish Epoxy
- Jaw Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-On
- MFR # 181-10
- Zoro # G707473715
- Country of Origin Spain
- Category Locking Clamps
Dimensions
Overall Length | 10 |
Size | 10" |
Jaw Width | 3 |
Overall Height | 2.5 |
Details
Material | Steel |
Finish | Epoxy |
Application | Welding, Auto Repair, Fabrication |
Capacity (In.) | 6-1/4" |
Item | Loocking Clamp |
Handle Color | Orange & Black |
Description
Flexible heavyduty chain adjusts quickly around any shape providing a secure hold even in hard to reach areas Epoxy resin coating is 10 times more corrosion resistant than nickel and provides superior resistance to welding spatter No pinch easy release lever eliminates painful accidental pinching of hands and fingers Piano wire spring ensures superior tool life and reliable opening and closing of the tool Locking nut eliminates the need for constant readjustment during repetitive applications Flexible heavy duty chain adjusts quickly around any shape providing a secure hold even in hard to reach areas Drop forged jaws ensure longterm durability Improved design reduces the gap between lever and handle protecting the spring from accidental damage Made in Spain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (J5224)
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2900)
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-07-09)
- GRIP-ON 10" locking chain clamps (GR18110)
- GRIP-ON 12" Steel locking C-Clamp pliers. (GR12412)
- GRIP-ON 7" locking T-type axial grip (GR91807)
- GRIP-ON 12 Locking Uclamp, 312 Jaw Opening (125-12)
- GRIP-ON 8 Locking Sheet Metal Clamp, 11116 Jaw Opening (128-08)
- GRIP-ON 9 Locking Uclamp, 21516 Jaw Opening (125-09)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (28)
- Grip-On Locking Clamps