Shop All Bulletin Board & Classroom Decorations
Grip-A-Strip
Display Rail, 3 Feet, Satin Finish, Mid Size
Mfr # 2005
Zoro # G810736882
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 14+ years
- Material Aluminum, Plastic
- Color Silver
- Includes Display Rail, Mounting Brackets, Double-Sided Tape
- Recommended Grade 9+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-A-Strip
- MFR # 2005
- Zoro # G810736882
- UPC # 91141020057
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 14+ years |
Material | Aluminum, Plastic |
Color | Silver |
Includes | Display Rail, Mounting Brackets, Double-Sided Tape |
Recommended Grade | 9+ |
Description
This convenient and durable display system uses a system of interlocking rollers to adapt to various thicknesses of paper, posters, and other items up to .125 thick. The best solution for communicating ideas while displaying a variety of visual aids for commercial, personal, and professional use. Grip-A-Strip eliminates the need for hazardous tacks and pins and includes mounting tape and brackets, allowing you to mount it almost anywhere. Clean satin aluminum finish for a sleek, professional look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 16" x 12" x 3", White, 50/Bundle (55VL15)
- NEENAH PAPER Paper, Astrobright, Gravity Grape, PK250 (21971)
- ZORO SELECT 1-1/2" Round Economy Binder, White, 11 x 8.5 (AVE05726)
- BSC PREFERRED 6 x 9'' - 2 Mil Green Reclosable Poly Bags, 1000PK (S-10847G)
- GRIP-A-STRIP Display Rail, 9 Inch, Satin Finish, Medium Size, 2PK (1500)
- GRIP-A-STRIP Display Rail, 4 Feet, Satin Finish, Regular Size (2010)
- CARSON DELLOSA Mini Posters, Growth Mindset Quotes, 8.5 x 11, 12PK (106009)
- ROUND WORLD PRODUCTS Kid's Wall Map, World, 24in x 36in (KM01)
- RAINBOW Colored Kraft Duo-Finish® Paper Roll, Scarlet, 36in x 100ft (0066031)
- PACON Self-Adhesive Letters, Red, Puffy Font, 4in, PK156 (P0051621)
- EUREKA Blue Harmony Calendar Bulletin Board Set (847548)
- Grip-A-Strip Bulletin Board & Classroom Decorations