Shop All Coffee Makers
This Product is Discontinued
Grindmaster Cecilware
Stainless Steel Single Serve 3 gal. Coffee Urn (Discontinued)
Mfr # 7713E Single
Zoro # G8257076
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Single
- Capacity 3 gal
- Brewing Capacity 14 gph
- Electrical 220V, 30 A, 5500 W
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grindmaster Cecilware
- MFR # 7713E Single
- Zoro # G8257076
- UPC # 074491813524
- Country of Origin United States
- Category Coffee Makers
Dimensions
Width (In.) | 18 in |
Height (In.) | 27 1/10 in |
Depth (In.) | 15 1/4 in |
Overall Depth | 15 1/4 in |
Overall Height | 27 1/8 in |
Details
Item | Coffee Urn |
Type | Single |
Capacity | 3 gal |
Brewing Capacity | 14 gph |
Electrical | 220V, 30 A, 5500 W |
Material | Stainless Steel |
Color | Stainless Steel |
Plug | No |
Standards | NSF, UL |
Includes | 25 Paper Filters |
Product Type | Coffee Urn |
Description
Coffee Urn, Overall Height 27 1/8 in, Overall Depth 15 1/4 in, Color Stainless Steel, Type Single, Voltage 220, Material Stainless Steel, Product Type Coffee Urn, Includes 25 Paper Filters, Standards NSF, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.