Shop All Planters & Window Boxes
Grilltown
WB2412OG 24 in. Green Wind Box Planter
Mfr # GR831204
Zoro # G003793449
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grilltown
- MFR # GR831204
- Zoro # G003793449
- UPC # 753153425069
- Country of Origin China
- Category Planters & Window Boxes
Description
Features
- Size - 24 in.
- Color - Olive Green
- Rolled Rim
- Window Box Planter With Attached Saucer.
- Dimension - 23.75 x 8 x 7.22 in.
- Item Weight - 1.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- STENS Fuel Cap For Echo Hc2000 Hc2400 Hc2410 Hca2400 Pb2400 125-094 (125-094)
- ILC Replacement For Inficon Battery (712-700-G1)
- HI-RUN Riding Mower Tire, 16x6.5-8, 2 Ply, Turf (WD1043)
- GRILLTOWN Luxen Home Round White Planter Large (GR2684062)
- GRILLTOWN 12 in. Carved Finish Look White Wide Rim Planter (GR2773488)
- GRILLTOWN 3.3 x 1.6 ft. Wood Raised Garden Bed Planter (GR3260972)
- GRILLTOWN LuxenHome 24in Galvanized Round Raised Garden Bed (GR3264996)
- GRILLTOWN 18 x 15.5 in. Farmington Gray & White Resin Planter (GR2513632)
- GRILLTOWN Luxen Home White MgO 22.4in. H White Geometric Pattern Round Tall Planter (GR2684053)
- DEVAULT ENTERPRISES DeVault Enterprises DEV3015E 12 in. Plant Stand Dolly with Hole; Espresso (DEV3015E)
- Grilltown Planters & Window Boxes