Shop All Landscape Edging
Grilltown
QE20 20 ft. Landscaping Edging
Mfr # GR29948
Zoro # G804099023
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grilltown
- MFR # GR29948
- Zoro # G804099023
- UPC # 657248296438
- Country of Origin China
- Category Landscape Edging
Description
Features
- Size - 20 ft.
- Quick Edge Landscaping Edging.
- 40 - 6 in. Sections.
- Ideal For Tight Curves & Borders.
- Dimension - 8 x 7.2 x 5.7 in.
- Item Weight - 5.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON CAP-FUEL TANK (846987)
- AFTERMARKET Seal Kit Fits John Deere 450 450B 450C Lift, Angle, Tilt (AR105432)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella- Auto Tilt, Gray (373357WJL)
- ROOT ASSASSIN Standard Garden Shovel, Steel Blade, 32 in L Red (RA-001)
- GRILLTOWN PCE254 5 in. x 25 ft. Polyethelene Lawn Edging, Black (GR136732)
- GRILLTOWN rp BSE10TG Border Stone Edging (GR2516501)
- NATURE SPRING Nature Spring Galvanized Steel Garden Border Edge (847022RYO)
- MASTER MARK Do-All Stake 15 in. H Plastic Black Edging Stake (12151)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, White (QI004112W.4)
- EMSCO GROUP Trimfree Lawn Border Pavers, 10 Feet, 5 pieces, Gray (2132-1)
- EASYFLEX Plastic Black Landscape Edging Kit (3500-20-3)
- Grilltown Landscaping Materials