Shop All Planters & Window Boxes
Grilltown
Luxen Home Round Stone Finish Planter White - Small
Mfr # GR1637027
Zoro # G003793227
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grilltown
- MFR # GR1637027
- Zoro # G003793227
- UPC # 752516196400
- Country of Origin China
- Category Planters & Window Boxes
Description
This smooth, white finish, round pot planter is made of durable fiberclay, and is suitable for year round use outdoors in your garden, patio, or porch. With its beautifully smooth finish, the round planter will make a warm ambiance to your indoors as well. The planter weighs only 6.2 lbs. making it easy to move your planters from indoors to outdoors as needed. The planter includes a drainage hole.
Features- Extremely durable, and can withstand most effects of weathering
- The round planter features a modern and elegant style
- UV resistant
- Includes drainage holes
- Color: White
- Finish: Stone
- Shape: Round
- Size: Small
- Dimension: 9.1" H x 9.8" D
- Weight: 7.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN LEISURE Monterey Stackable Patio Chair Cover, 25.5 in. L x 35.5 in. W x 45 in. H, Beige (2900)
- CHAPIN 4 gal Backpack Sprayer, Polyethylene Tank, Cone, Fan, Jet Spray Pattern, 42 in Hose Length (63950)
- HUDSON JD-9 Spray Gun Teflon Valve Seat (38525)
- EGO EGO ST1502SA POWER+ 56V 15" Rapid Reload Foldable Shaft Cordless String Trimmer Kit W2.5Ah Battery (ST1502SA)
- GRILLTOWN 14.5 x 7.5 x 7.5 in. Jemina Mid Century Ceramic Planters, White (GR1685563)
- GRILLTOWN Novelty Countryside 12x28 3gal Patio Planter Box White (GR45563)
- GRILLTOWN Luxen Home Round White Planter Large (GR2684062)
- GRILLTOWN LuxenHome 24in Galvanized Round Raised Garden Bed (GR3264996)
- GRILLTOWN 3.3 x 1.6 ft. Wood Raised Garden Bed Planter (GR3260972)
- GRILLTOWN Luxen Home White MgO 22.4in. H White Geometric Pattern Round Tall Planter (GR2684053)
- VINTIQUEWISE Woven Square Flower Pot Planter with Leak-Proof Plastic Lining- Small (QI003833.S)
- Grilltown Planters & Window Boxes