Shop All Patio Umbrellas
Grilltown
Ideaworks 11 ft. Outdoor Umbrella Table Screen - Black
Mfr # GR19278
Zoro # G703977071
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grilltown
- MFR # GR19278
- Zoro # G703977071
- UPC # 657248310776
- Country of Origin China
- Category Patio Umbrellas
Description
Keep pests from bothering your outdoor fun with these umbrella table screens. The lightweight design sets up easily over patio umbrellas and the see-through mesh construction won't obstruct your view.
Features- Large zippered entrance for easy access
- Drawstring top adjustable closure for a custom fit
- Fill built-in tube with water to keep screen in place
- Keeps insects out
- Outdoor entertaining
- Color: Black
- Size: 11'
- Dimension: 17" H x 4.5" W x 10" L
- Weight: 3.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Black (FLT04)
- KRAZY NETZ Krazy Netz KNC9200 Basketball Hoops Net In Orange (KNC9200)
- COLEMAN Chiller™ 16-Can Soft-Sided Portable Cooler - Black (2158135)
- DURAFLAMEWBOY 8PK Cedar Grilling Wrap (81231)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spa (194061009031)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Pacifica Yellow (194061335949)
- WORLDWIDE SOURCING 10' Rd Offset Umbrella (3675C)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella LED Lights, Green (526822CAX)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Antique Beige (194061337820)
- PURE GARDEN 10-Foot Outdoor Tilting Patio Umbrella, Blue (50-100-B)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Red (436972RD)
- Grilltown Patio Furniture