Shop All Fences & Gates
Grilltown
889230A 3 x 15 ft. PVC Hardware Cloth; 0.5 in. Mesh; Black
Mfr # GR932151
Zoro # G703703588
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grilltown
- MFR # GR932151
- Zoro # G703703588
- UPC # 746591457945
- Country of Origin China
- Category Fences & Gates
Description
Features
- PVC Hardware Cloth.
- 0.5 in. Mesh.
- Color - Black.
- A Versatile Product Used In A Variety Of Applications Including Fence Repair.
- Heat Duct.
- Cover & Bird Barrier.
- Size - 3 x 15 ft.
- Dimension - 4.5 x 4.5 x 36 in.
- Item Weight - 3.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINBIRD NATIONAL SLS Pop Up Gear Drive Rotor (32SA)
- IK SPRAYERS Foam Pro 2 (81676)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-9X12)
- LOGO BRANDS LA Chargers Classic Mark 24 Can Cooler (626-63-1)
- GRILLTOWN 15 x 3 ft. Idea Works Deck Fence Privacy Screen; Green (GR1607432)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X25 ft. (308226B)
- WOODSTREAM EA2M-Z 2 Mile Fence Charger (154049)
- BELL FENCE & GALVANIZING 21'x158 Top Rail (158321)
- YARDGARD Hardware Cloth, 23 ga., 1/4", 48"X100 ft. (308242B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X100 ft. (308244B)
- MUTUAL INDUSTRIES Misf 150 Silt Fence-Fabric Only, 24 In. (2Pk) (M150-33-24)
- Grilltown Fences & Gates