Shop All Door Pulls
Grilltown
64 mm Small Narrow Pull - Brushed Satin Nickel
Mfr # GR534273
Zoro # G404030846
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grilltown
- MFR # GR534273
- Zoro # G404030846
- UPC # 723902038185
- Country of Origin China
- Category Door Pulls
Description
Features
- 64 mm Small Narrow Pull
- Finish: Brushed Satin Nickel
- Size: Small
- Center to Center Size: 2.52"
- Width: 0.22"
- Overall Size: 3.5"
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK10 (1RGU5)
- ABUS Discus Hasp, Fixed, Natural, 7-1/2 In. L (140/190)
- KABA ILCO Key Blank, Brass, ESP, Pins 5, PK10 (1502)
- PRIME-LINE Maxim Contour Crank Handle, Bronze Single Pack (TH 24028)
- SEA-DOG Sea-Dog 227322-1 Flush Pull - Gray (227322-1)
- TRIMCO Cylinder Pull Satin Stainless Steel 2"3-3/4" (1822.63)
- DON-JO Don-Jo: Offset Door Round Pull 18" CTC - Satin Aluminum (DNJ-1159-628)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-609)
- EMTEK Satin Brass Pull 86443US4 (86443US4)
- PRIMELINE TOOLS Sliding Door Binder Posts with 2 Screws Steel (2 Sets) (MP2055)
- EMTEK Flat Black Pull, 220304US19 (220304US19)
- Grilltown Door Accessories