Shop All Fencing Hardware
Grilltown
328568C 2.38 in. 1 Way Aluminum Chain Link Bullet Cap
Mfr # GR831044
Zoro # G003703592
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grilltown
- MFR # GR831044
- Zoro # G003703592
- UPC # 753153417804
- Country of Origin China
- Category Fencing Hardware
Description
Features
- 1 Way Aluminum Chain Link Bullet Cap.
- Size - 2.38 in.
- Dimension - 3.44 x 2.6 x 3.85 in.
- Item Weight - 0.3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Spark Arrestor, M060037 (M060037)
- MTD Trim Lock Seal 17 (720-05151A)
- MTD Handle-Lower Adjus (719-05180)
- PARKPOWER BY MARINCO ParkPower by Marinco 200BBI.RV 125V RV Inlet - 20 Amp, Black (200BBI.RV)
- GRILLTOWN 328510DPT 72 in. Galvanized Tension Bar (GR945928)
- GRILLTOWN Electric Fence Charger Lightning Arrestor - White (GR2973072)
- GRILLTOWN 328558C 2.38 in. Aluminum Post Cap (GR1630131)
- GRILLTOWN 164 ft. Positive & Negative Electric Netting - Green, White & Orange (GR3500591)
- GRILLTOWN L-Shape Joint Clamp - White; Pack of 25 (GR1341392)
- GRILLTOWN 50 ft. Positive & Negative Electric Netting - Green, White & Orange (GR3504332)
- MIDWEST AIR TECHNOLOGIES Chainlink Fence Post Cap (328560B)
- Grilltown Fencing Hardware