Shop All Carriage Bolts
Grilltown
328504C 0.38 x 3 in. Galvanized Carriage Bolt With Nut; Pack 10
Mfr # GR599914
Zoro # G003686697
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grilltown
- MFR # GR599914
- Zoro # G003686697
- UPC # 723902298817
- Country of Origin China
- Category Carriage Bolts
Description
Features
- Galvanized Carriage Bolt With Nut.
- Pack 10.
- Chain Link Fitting.
- Size - 0.38 x 3 in.
- Dimension - 3 x 4 x 2 in.
- Item Weight - 1.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size 1" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5100GUSA-010BX)
- ZORO SELECT #10-24 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK (2BU68)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0100 In, Width: 12" (22330)
- ZORO SELECT Jam Nut, 3/4"-10, Carbon Steel, Grade A, Black Oxide, 29/64 in Ht, 10 PK (U11060.075.0001)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2 L, Pk100 (U08320.037.0150)
- ZORO SELECT Carriage Bolt, 3/4-10x3L, PK5 (218178G)
- NEWPORT FASTENERS 8-32 x 3/8" Carriage Bolts/Full Thread/Steel/Zinc , 10000PK (497253)
- FOREVERBOLT Carriage Bolt, Square Neck, 5-1/2" L, PK10 (FBCB142055P10)
- MIDWEST FASTENER 3/8"-16 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01101)
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217218G)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- Grilltown Carriage Bolts