328 ft. Bto-22 Nato Razor Wire Steel with Plastic Container
Mfr # GR666761
Zoro # G103747908
Product Information
- Brand Grilltown
- MFR # GR666761
- Zoro # G103747908
- UPC # 747216176418
- Country of Origin China
- Category Fences & Gates
Description
This nato razor wire, suitable for all types of outdoor use, will be a perfect choice for protecting your garden or commercial property. it could even be used to secure military sites, prisons and government agencies. it is ideal for commercial as well as residential use. the sturdy barbed wire, which spreads to a length of 328', can be wound around the top of your garden fence for added security. the design with blades keeps unwanted guests out of your garden. made of high-quality galvanized steel, our razor wire is weather- and water-resistant, and highly durable.
Features- Bto-22 nato razor wire steel with plastic container
- Material: Galvanized Steel
- Razor Distance: 1.3 in.
- Coil Diameter: 13.8 in.
- Wire Length: 328 ft.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR MOUSE TRAP QUICK KILL3PK (M123)
- BIRD-X Bird-X Visual Deterrent, Bird Deflector (BD)
- CLASSIC ACCESSORIES Ravenna Bistro Patio Table/Chair Set Cover, Grey, 56"x56" (55-186-015101-EC)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-8X10)
- GRILLTOWN 15 x 3 ft. Idea Works Deck Fence Privacy Screen; Green (GR1607432)
- YARDGARD Yard Gard, 2 ft.x50 ft., 14 ga., Grn Vinyl (308349A)
- PATIOPLUS Mintueman-Achla Primrose Garden Trellis (PA963363)
- MIDWEST AIRLINES Midwest Air 308222B 36 in. x 5 ft. Galvanized Hardware Cloth; 0.5 in. Mesh (308222B)
- ZORO SELECT 100 ft L x 3 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900700)
- GARDEN ZONE POULTRY NETTING 24""X150' (162415)
- RED BRAND 48x50 14GA Wire (70947)
- Grilltown Fences & Gates