Shop All Fences & Gates
Grilltown
308466B 48 in. x 25 ft. Galvanized Poultry Net
Mfr # GR582607
Zoro # G003703363
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grilltown
- MFR # GR582607
- Zoro # G003703363
- UPC # 723902352908
- Country of Origin China
- Category Fences & Gates
Description
Features
- Galvanized poultry net
- 20 gauge
- 2 in. Mesh
- Size - 48 in. X 25 ft.
- Dimension - 2.93 x 2.93 x 48.82 in.
- Item weight - 3.72 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, Low Lead Brass, 500 psi, 3/4 in.GHT (707404-12)
- PREVUE HENDRYX Prevue Hendryx 7500 Premium Cat Home with 4 Levels (7500)
- CHAPIN BAG SEEDER 25LB (84700A)
- LANDSCAPERS SELECT Sprinklr Osc Alu 18 Jet 3600Sf (YM18783)
- GRILLTOWN 15 x 3 ft. Idea Works Deck Fence Privacy Screen; Green (GR1607432)
- ZAREBA Polytape White 656Ft 1/2In (PT656WH-Z)
- RANGEMASTER Sheep and Goat Fence, 330 ft L, 48 in H, 4 x 4 in Mesh, 13 Gauge, Zinc (6965)
- YARDGARD PL Snow Fence, Green, 48"X50 ft. (889221A)
- TARTER Tube Gate, 6 ft W Gate, 50 in H Gate, Steel Frame, Red (6ER6)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black6X100 NonRecycled Polyethylene Cable Zip Ties (ST-206-6X100)
- YARDGARD Vinyl Coated, Poultry Netting, 24"x25 ft. (308452B)
- Grilltown Fences & Gates