Shop All Fences & Gates
Grilltown
308457B 48 in. x 50 ft. Green PVC Poultry Netting
Mfr # GR589932
Zoro # G503703429
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grilltown
- MFR # GR589932
- Zoro # G503703429
- UPC # 723902352885
- Country of Origin China
- Category Fences & Gates
Description
Features
- Green PVC poultry netting
- 20 gauge
- 1 in. Mesh
- Size - 48 in. X 50 ft.
- Dimension - 6.1 x 6.1 x 48.82 in.
- Item weight - 21.19 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-4004)
- BRIGGS & STRATTON FAN-FLYWHEEL (794273)
- RAINDRIP COMPRESSION COUPLER 5/8"" (345G00UB)
- SEASONAL TRENDS Sidewall/Enclosure Kit, 10 Ft W Exterior, 20 Ft D Exterior, 6 Ft H Exterior, Rectangle, White (12000211010)
- GRILLTOWN 15 x 3 ft. Idea Works Deck Fence Privacy Screen; Green (GR1607432)
- GARDEN ZONE GARDEN FENCE STL48""X50' (034850)
- YARDGARD Green Poultry Netting, 24"x25 ft. (889242A)
- YARDGARD Welded Wire, 4x50 ft., 14 ga., Black Vinyl (308382B)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 48"X50 ft. (308229B)
- RED BRAND 48x50 14GA Wire (70947)
- YARDGARD Hardware Cloth, 19 ga., 3 ft.X5 ft., Grn (308254B)
- Grilltown Fences & Gates