Shop All Garden Hoses
Grilltown
300 ft. 300 ft Free Standing Decorative Hose Pot; Gray
Mfr # GR881318
Zoro # G203922281
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grilltown
- MFR # GR881318
- Zoro # G203922281
- UPC # 727272049581
- Country of Origin China
- Category Garden Hoses
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- 300 ft free standing decorative hose pot
- Color Family: Gray
- Material: Resin
- Winding Reel Type: Free Standing
- Type: Decorative Hose Pot
- Hose Capacity: 300 ft.
- Diameter: 13.94 in.
- Height: 12.13 inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE Attractant Why Trap (WHYTA-DB6)
- TRUE TEMPER POLY HOSE HANGER 150 CAPACITY (2384110)
- BLOEM DURA HNG BSKT TRCOT 12"" (DCHB12-46)
- TIMBER TUFF Tree Felling Lever/Log Roller, 31" (TMW-06)
- GILMOUR HOSE AQUAARMOR 1/2in. X50ft (869501-1001)
- FLEXON Pro Series 3/4 in. D X 100 ft. L Heavy Duty Contractor Grade Contractor Grade Hose Gray (CX34100ACE)
- AQUA JOE Hybrid Polymer FLEX Kink Free Hose 5/8 In 50 Ft. Lead Free (AJPGH50-DWS)
- FLEXON Pro Series 5/8 in. D X 50 ft. L Heavy Duty Contractor Grade Contractor Grade Hose Gray (CG5850ACE)
- AQUA JOE Garden Hose Stand, Grey (SJ-SHSBB-GRY)
- WEATHERFLEX Medium Duty Hose, WeatherFlex, 5/8"x50 ft. (CSNWF58050)
- EMSCO GROUP 100ft Commercial Grade Expandable Hose with Spray Nozzle, Will Not Kink, Lightweight, Easy to Store (1545-100-1)
- Grilltown Garden Hoses