197 ft. Bto-22 Clipped Concertina Razor Wire Galvanized Steel
Mfr # GR413906
Zoro # G003712662
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grilltown
- MFR # GR413906
- Zoro # G003712662
- UPC # 747216176425
- Country of Origin China
- Category Fences & Gates
Description
This nato razor wire, suitable for all types of outdoor use, will be a perfect choice for protecting your garden or commercial property. it could even be used to secure military sites, prisons and government agencies. it is ideal for commercial as well as residential use. the sturdy barbed wire, which spreads to a length of 328', can be wound around the top of your garden fence for added security. the design with blades keeps unwanted guests out of your garden. made of high-quality galvanized steel, our razor wire is weather- and water-resistant, and highly durable.
Features- Bto-22 clipped concertina razor wire galvanized steel
- Material: Galvanized Steel
- Razor Distance: 1.3 in.
- Coil Diameter: 12 in.
- Wire Length: 197 ft.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1216-A-X)
- BLACKSTONE Tabletop Griddle Stand (5013)
- BRIGGS & STRATTON Ring, Retainer - #62 (2153124SM)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Yellow (60-12723)
- GRILLTOWN 15 x 3 ft. Idea Works Deck Fence Privacy Screen; Green (GR1607432)
- YARDGARD Gate Kit Adjust 4'X6' (3283ADJ48)
- TENAX 7.5 Ft. H. x 100 Ft. L. Polypropylene Deer Fence, Black (60100109)
- ZORO SELECT Fence Screen, 50 ft. L, Polyethylene, Green (T-MESH-03-0850)
- TENAX 2 Ft. H. x 100 Ft. L. Preassembled Black Woven Geotextile Silt Fence (31900500)
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting (PNVCGN12425)
- BEKAERT 12Mile Elec Fence Wire (118244)
- Grilltown Fences & Gates