RSI Hydroponic Seed Trays - 128 plugs; 2 Pack
Mfr # GR29443
Zoro # G204041905
Product Information
- Brand Grillgear
- MFR # GR29443
- Zoro # G204041905
- UPC # 657248255213
- Country of Origin United States
- Category Shears, Pruners & Loppers
Description
The RSI Floating and hydroponic seeding tray from helps add to the ease of growing plants from scratch. The commercial grade polystyrene floating trays are designed to wick water to the new seedlings as needed, helping to keep the new plants perfectly hydrated with minimal attendance. The design and use is very simple, create a pool of water in which the trays can float, plant the seeds in tray, and what them grow!! The design of the commercially grade seeding trays ensures years of use. This unit has 128 pyramid shaped cells, which virtually eliminate transplant shock.
Advantages- Undamaged roots, plants and all the soil slide out simply and easily
- This design eliminates roots getting tangled or needing to be torn for removal, entangled roots, no spreading of root pests or diseases
- This design and stronger root system also help to promote a higher rate of transplanting success, as high as 90%
- 128 plugs
- Pack - 2
- Dimension - 30 x 4 x 14 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Four Output Nozzle (FZAAEA)
- GRILL MARK Stainless Steel Propane Tank Scale (03007ACE)
- KETCH-ALL Humane Live Multi Catch Mouse Trap w/Metal Lid (101-0-007)
- PLANO 2-Tray Tackle Box w/Dual Top Access - Smoke -Bright Orange (PLAMT6221)
- GRILLGEAR No.6-3 Cutting Blade For F-6 Pruner (GR720616)
- SILKY SAWS Silky Bottom Pole Only for HAYATE 12ft Pole Saw (370-00-32)
- FELCO Universal Cutter/Shear (FELCO CP)
- SILKY SAWS Silky Blade HAYATE 420mm XL Teeth (373-42)
- JAMESON 23" Side Cut Tree Pruner Kit (PH-14-PKG)
- CORONA TOOLS Corona Clipper Company CRNGS6750 Corona Professional Grass Shear (CRNGS6750)
- WESTWARD Bypass Pruner, 2-1/2 In.L, Steel, 5/8 In. (5TFN0)
- Grillgear Shears, Pruners & Loppers