RSI Hydroponic Seed Tray - 128 & 242 Plugs
Mfr # GR29445
Zoro # G704041887
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grillgear
- MFR # GR29445
- Zoro # G704041887
- UPC # 657248255237
- Country of Origin United States
- Category Shears, Pruners & Loppers
Description
The RSI Floating and hydroponic seeding tray from helps add to the ease of growing plants from scratch. The commercial grade polystyrene floating trays are designed to wick water to the new seedlings as needed, helping to keep the new plants perfectly hydrated with minimal attendance. The design and use is very simple, create a pool of water in which the trays can float, plant the seeds in tray, and what them grow!! The design of the commercially grade seeding trays ensures years of use. This unit has 128 pyramid shaped cells, which virtually eliminate transplant shock.
Advantages- Undamaged roots, plants and all the soil slide out simply and easily
- This design eliminates roots getting tangled or needing to be torn for removal, entangled roots, no spreading of root pests or diseases
- This design and stronger root system also help to promote a higher rate of transplanting success, as high as 90%
- 128 & 242 plugs
- Pack - 2
- Dimension - 30 x 4 x 14 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lynch Pin, w/ Chain .437" (5 pk) 6" x4" x3" (A-PN107C)
- BLACK & DECKER 20V MAX* Lithium 12 in. 2-Speed String Trimmer/Edger (LST522)
- KOHLER Kit Governor Gear (32 310 02-S)
- EARTHWISE Volt 20-Inch Cordless Hedge Trimmer (LHT12021)
- GRILLGEAR No.6-3 Cutting Blade For F-6 Pruner (GR720616)
- ARS Razor-Sharp 13" (330mm) Tri-Edge Pole And Hand Saw Replacement Blade w/Hook (31576)
- SEYMOUR MIDWEST Anvil Lopper, Action Head, 20" Handle (41489)
- WOODLAND TOOLS Green Thumb Medium Duty Anvil Pruner, 12PK (109604)
- FISKARS Hedge Shear Power-Lever (391814-1011)
- CORONA TOOLS Bypass Pruner, Steel, 3/4 In. (BP3160)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- Grillgear Lawn & Garden Tools