Shop All Patio Umbrellas
Grillgear
Round Decorative Cast Stone Umbrella Holder Base; Bronze - 17.5 in.
Mfr # GR105934
Zoro # G104044426
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grillgear
- MFR # GR105934
- Zoro # G104044426
- UPC # 654204491852
- Country of Origin China
- Category Patio Umbrellas
Description
This brand cast stone umbrella base gives a decorative, high end touch to your outdoor living space while also performing a necessary task of holding your umbrella in place. With an attractive decorative pattern and bronze finish this piece adds charm and elegance to any patio. Made from cast stone, this piece is rust-resistant and made to last for years.
Features- Includes a coupler to allow it to fit both 1.5" and 2" diameter umbrella poles
- Includes a hand-turn knob for securing umbrella to the base
- Cast stone construction
- Bronzed finish
- 17.5" diameter x 13.5" tall
- 32 lbs (for extra stability)
- Simply assembly required
- Color: Bronze
- Size: 17.5"
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Hot Water Pistol Nozzle (10-12743)
- PRECISION Enduron Foam Marker Concentrate (652-01)
- CONTINENTAL Garden Hose, 1" ID x 100 ft., Black, Burst Pressure: 600 psi (CWH100-100MF-G)
- OREGON Magnum Gatorline Round Trimmer Line, .170" by 91', 1Lb Donut (22-370)
- SIMPLY SHADE SimplyShade SSBU-5X7RT5T-P034 Capri 4.95 ft. x 6.93 ft. Rectangle Balcony Umbrella Navy (SSBU-5X7RT5T-P034)
- RIO BEACH 6 ft. Beach Umbrella with Integrated Sand Anchor (UB79-2204-1)
- SAFAVIEH 9 ft. Milan Fringe Crank Outdoor Push Button Tilt Umbrella, Grey and White (PAT8008B)
- CALIFORNIA UMBRELLA 9' Black Aluminum Market Patio Umbrella, Sunbrella Teak (194061335406)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spectrum Indigo (194061008904)
- LIVING ACCENTS 15 ft. Beige Patio Umbrella (H22SU5702)
- ISLAND UMBRELLA OCTAGON UMBRELLA BLACK (NU6831)
- Grillgear Patio Umbrellas