Shop All Outdoor Benches
Grillgear
Outdoor Patio Swing Glider Bench Chair; Dark Gray - 48 in.
Mfr # GR105938
Zoro # G003797799
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grillgear
- MFR # GR105938
- Zoro # G003797799
- UPC # 654204491890
- Country of Origin China
- Category Outdoor Benches
Description
Enjoy the beautiful weather with your friends by relaxing on this glider bench. Have a seat on this comfortable swing chair and let the breeze gently sway you back and forth. The frame is made of sturdy steel with a mesh seating and back for excellent ventilation. The seats are curved for an incredibly comfortable seating angle complete with arm rests on each side of the swing.
Sit back, relax, grab your favorite drink and let the breeze take you in this stylish backyard glider bench.
Features- Able to comfortably sit and swing two people
- Comfortable mesh seating
- Durable steel frame
- Curved and well ventilated bench seat
- Simple assembly required but all hardware included
- Overall size: 48 1/2"L x 28"W x 34 1/4"H (fully assembled)
- Seat size: 46"L x 18 1/4"W
- Backrest: 46"L x 18"H
- Armrests: 15"L x 23"H
- Seating height: 16 1/2"
- Footprint: 43 1/4"L x 28"W
- Holds up to 440lbs
- Color: Dark Gray
- Size: 48"
- Weight: 81 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Idler Spring, Traction (53704MA)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Black (262078BK)
- BAREBONES LIVING Barebones Heavy Duty Grill Grate - Rectangular (CKW-476)
- AFTERMARKET AA29744 New Disc Wingfold Planter Seal Kit 15 Rod Fits John Deere 235 7000 Plus (HYI40-0541)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Blue (4HUU6)
- CREEKVINE DESIGNS 6 ft Treated Pine Trestle Garden Bench (FB72TCVD)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Picnic Bench with Backrest, Black (262077BK)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx72"L (CRB1272)
- IMPERIAL POWER LTD Latt Back STL Bench (IP-SV131FB)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Green (695743GN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Blue (695741BL)
- Grillgear Outdoor Benches