Shop All Patio Club Chairs & Chaise Lounges
Grillgear
BY405-0138 Hi Back Folding Web Chaise Lounge
Mfr # GR601975
Zoro # G404031164
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grillgear
- MFR # GR601975
- Zoro # G404031164
- UPC # 723902324042
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Features
- Hi Back Folding Web Chaise Lounge
- White Powder Coated Steel Frame
- Blue Woven Webbing Hardwood Arms
- 240 lbs. Weight Capacity
- Seat Height - 10.5 in.
- Seat Width - 21.25 in.
- Seat Depth - 42.5 in.
- Back Height - 28.5 in.
- Back Width - 21.25 in.
- Dimension - 30 x 8 x 20 in.
- Item weight - 16.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETPAL 3 in. Wool Buffing Pad (PE382342)
- FINISH LINE Kool-Out Poultice - 45 lb (2835-45LB)
- FULTON Fulton 48PWR-CL Battery Operated Portable Stern Light - 'C' Clamp Mount (48PWR-CL)
- NYLGLO Arkansas State Flag, 3x5 Ft (140360)
- KAMP-RITE TENT COT Chair, 20"L x 34"W x 38"H, 12 lb. (CC463)
- LEISUREMOD Chelsea Modern Outdoor Weathered Grey Chaise Lounge Chair With Red Cushions (CLWGR-77R2)
- FLASH FURNITURE Blue Adirondack Chair with Ottoman and Cupholder (LE-HMP-1044-110-BL-GG)
- FLASH FURNITURE 2 PK Navy Poly Resin Adirondack Rocking Chairs (JJ-C14705-WH-2-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- LIVING ACCENTS Swing Seat 5' Traditnal (H-25)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (CO-3-SIL-GG)
- Grillgear Outdoor Chairs