Grill Mark

Grillmark 91658 Cast Iron Skillet 10 x 10 in.


product price: $45.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Grill Mark
  • MFR # 8451411
  • Zoro # G803754398
  • UPC #
    843518034934
  • Country of Origin China
  • Category Cookware

Description

Features
  • Cast Iron Skillet
  • Size: 10" x 10"
  • Tool material: Cast Iron
  • Color: Black
  • Finish: Oil-Rubbed
  • Handle length: 1.5"
  • Weather resistant
  • Heavy duty with integrated handles
  • Great for side burner, grill surface or in the kitchen
Specifications
  • Dimension: 13" H x 10.25" W x 2" L
  • Weight: 5.5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.