Shop All Cooking Utensils
Grill Mark
Grillmark 40086A 17 in. Oversized Spatula Stainless Steel
Mfr # 8370843
Zoro # G703849439
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grill Mark
- MFR # 8370843
- Zoro # G703849439
- UPC # 843518034576
- Country of Origin China
- Category Cooking Utensils
Description
Features
- Oversized Spatula
- 17" overall length
- Stainless steel
- Oversized spatula with soft rubber grip
- Intergrated bottle opener
- Cable hanging loops
- Dimension: 16.75" H x 4" W x 1.75" L
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Coffee-Mate French Vanilla Liquid Creamer 1.5 gal., PK3 (00050000411221)
- HAGERTY Flatware Silvr Dip16.9Oz (17245)
- BUNN Hot Water Coil Kit For Bunn - Part# Bu12689.1000 (BU12689.1000)
- LEER Evaporator Kit Complete-White (5349040)
- GRILL MARK CORN SKEWER 16PC (41585C)
- BROWNE FOODSERVICE Dredge , W/Handle, 16 Oz, S/S (575674)
- ALLPOINTS Spatula, White Handle - Chicken (8011066)
- MALISH Grill Brush, 10 Rows, 5 Columns, 29" Handle, PK 12 (SSGB-01)
- CORE KITCHEN SLOTTD SPATULA BMBO 12""L (AC29897)
- GOOD COOK BASTER HEAT RESIST 11.5"" (10800)
- VOLLRATH Vollrath Heavy Duty 3 oz. Perforated Oval Spoodle Oval Ivory Handle (6422335)
- Grill Mark Cooking Utensils