Shop All Cooking Utensils
Grill Mark
Grill Mark 40730A 17.5 in. Combo Spatula & Tong
Mfr # 86799
Zoro # G303686182
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grill Mark
- MFR # 86799
- Zoro # G303686182
- UPC # 843518004845
- Country of Origin China
- Category Cooking Utensils
Description
Features
- Tool Material: Steel
- Product Type: Grill Tongs
- Weather Resistant: No
- Handle Material: Plastic
- Color Family: Silver/Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER-BILT Handle For - Part# Mb35-01488 (MB35-01488)
- FRESHLIKE Green Bean Fresh Like Veggi Green 101 oz., PK6 (F003710006026)
- BUNN Gasket Kit, Sight Ga Base/Cap (01270.0000)
- PANSAVER 18 qt. Clear Electric Roaster Liner - Case of 18 (42120)
- GRILL MARK CORN SKEWER 16PC (41585C)
- RACHAEL RAY Tools & Gadgets Lazy CrushChop & Flexi Turner Scraping Spoon Set Burgundy (47781)
- DEXTER RUSSELL Spreader, Serrated , 3-1/2", Red (DEX18193R)
- GOODCOOK Spoon Basting Stainless Steel (20437)
- DEXTER RUSSELL Hamburger Turner 6 In X 3 In (16160)
- TABLECRAFT CRACK/FORK SET LBSTR 8PK (H76984)
- NO SEW PIN TURKEY LACER SS (23000)
- Grill Mark Cooking Utensils