Shop All Grill Accessories
Grill Mark
Grill Mark 21218A 12-18 in. Universal Burner
Mfr # 8269581
Zoro # G203703439
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grill Mark
- MFR # 8269581
- Zoro # G203703439
- UPC # 843518015605
- Country of Origin China
- Category Grill Accessories
Description
Features
- Material: Stainless Steel
- Product Type: Grill Burner
- Assembled Height: 18 in.
- Universal adjustable front to back tube burner
- Fits most grills originally equipped with tube style burners
- Extends from 12" - 18" in length
- Includes universal mounting hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRTHCO Wirthco 20314 Battery Doctor Waterproof Master Switch (20314)
- VICTOR Easy Set Mechanical Mouse Trap, 4PK (M032)
- DB ELECTRICAL Injector for Ford/New Holland 250C E9NN9F593CA, HFE9NN9F593CA; (1103-3220)
- ZOLL Bracket, 8000-001255 (8000-001255)
- GRILL MARK LED Grill Light For All Grill Types (40261ACE)
- GRILL MARK Steel Fish Basket 1 pk (00126ACE)
- GRILL MARK Plastic Spray Bottle 17 oz 1 pk (00120ACE)
- GRILL MARK Plastic Grill Control Knob For Universal (03044ACE)
- GRILL MARK SKEWER SET/4 18"" CHROME (12151)
- GRILL MARK Universal Burner (21218A)
- ORNATUS OUTDOORS Stainless Steel Drop-In Side Burner for Outdoor Kitchens- Grill Accessory (OR2541346)
- Grill Mark Grill Accessories