Shop All Micro-USB, Type-C & Lightning Charging Cables
Griffin Products Inc
Griffin GC36670-3 3 ft. USB Cable with Lightning Connector Charge & Sync Cable
Mfr # GC36670-3
Zoro # G403717359
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Griffin Products Inc
- MFR # GC36670-3
- Zoro # G403717359
- UPC # 685387444441
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
An essential. Connect this cable to your computer's USB port to sync your iOS devices equipped with Lightning connector. Can be used with Griffin's PowerBlock and PowerJolt power products as an extra charging cable. Keep as a spare in the car, at the office, or anywhere.
Specifications- Series: Griffin
- ISBN: 9781495046568
- Width: 4.0"
- Length: 6.0"
- Size: 3'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL AA Alkaline Battery, 4 PK (723465 - LR64BP)
- ADESSO Wireless Desktop Keyboard and Mouse Combo, 2.4 GHz Frequency/30 ft Wireless Range, Black (WKB1330CB)
- SANOXY 1m/ 3ft USB C Cable Type C Fast Charger For OEM Samsung Galaxy S8 S9 S10 Plus Note 8 10 Black (SANOXY-CABLE50)
- KWIKBOOST Cell Phone Chgng Station, 6-1/2 in. W (KB99004)
- DEWALT Reinforced 3-in-1 Combo Cable, 6 ft. (131 1356 DW2)
- EMERALD Black 6FT 3 in 1 USB Charging Cable 2.4A, Universal Fast Charging Cord Connector (EE-316-BLK)
- DEWALT Reinforced Cable for USB-C, 4 ft. (131 1361 DW2)
- OTTERBOX Standard Usb A To Apple Lightning Cable 2m, Cloud Dream (78-80970)
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- MONOPRICE Usb C To HDMI Adapter (13235)
- DEWALT Reinforced Cable for Lightning to USB-C (131 1357 DW2)
- Griffin Products Inc Micro-USB, Type-C & Lightning Charging Cables