Shop All Toys & Games
Griddly Games
Just Add Fruits + Veggies
Mfr # 4000620
Zoro # G805969639
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 8+ years
- Material Plastic
- Recommended Grade Grade 3+
- Includes 2 10 ml food coloring, 1 25ml glue, 6 bamboo skewers, 1 star shaped cookie cutter, 1 led light, 2 rubber bands, 1 black marker, 1 paint, 1 paint brush, 1 alligator clip wire, 1 instruciton booklet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Griddly Games
- MFR # 4000620
- Zoro # G805969639
- UPC # 741587535430
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 8+ years |
Material | Plastic |
Recommended Grade | Grade 3+ |
Includes | 2 10 ml food coloring, 1 25ml glue, 6 bamboo skewers, 1 star shaped cookie cutter, 1 led light, 2 rubber bands, 1 black marker, 1 paint, 1 paint brush, 1 alligator clip wire, 1 instruciton booklet |
Description
What do you do with all your old fruits and veggies – no need to throw them out! This cool STEAM kit will deliver hours of exploration, creativity, learning and enjoyment. With more than 20 science and art activities, Just Add Fruits & Veggies will bring hours of fun and enjoyment while learning chemical reactions, osmosis, germination and study of electricity!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511T)
- SMEAD 2" File Folder, 2 Divider, Letter, Green, PK10 (14063)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 16", Kraft, 25/Bundle (55VG54)
- FROGGY'S FOG Neutronic Haze Fluid - 1 Gallon (DS-NU-1)
- GRIDDLY GAMES Just Add Egg Science + Art Kit (4000600)
- GRIDDLY GAMES Just Add Baking Soda (4000610)
- GRIDDLY GAMES Just Add Sugar™ STEAM Science + Art Kit (4000599)
- GRIDDLY GAMES Just Add Milk™ Science + Art Kit (4000555)
- GRIDDLY GAMES Just Add Sun™ Solar Science + Art Kit (4000566)
- MELISSA & DOUG Wooden Fold & Go Barn (3700)
- SCHOOL ZONE PUBLISHING Math 1-2 Flash Card, PK4 (04046)
- Griddly Games Toys & Games