Shop All Toys & Games
Griddly Games
Just Add Egg Science + Art Kit
Mfr # 4000600
Zoro # G501243064
$28.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes candle wick, white glue, wax, soap base, crayons, molding clay, food colouring, dinosaur model, corn syrup, instruction booklet, illustrations
- Recommended Age 5+ years
- Color Multi
- Recommended Grade Grade K+
- Material Various
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Griddly Games
- MFR # 4000600
- Zoro # G501243064
- UPC # 741587535416
- Country of Origin China
- Category Toys & Games
Details
Includes | candle wick, white glue, wax, soap base, crayons, molding clay, food colouring, dinosaur model, corn syrup, instruction booklet, illustrations |
Recommended Age | 5+ years |
Color | Multi |
Recommended Grade | Grade K+ |
Material | Various |
Description
This Bio-Organic STEAM kit will inspire the artist and scientist alike! Make your own dinosaur egg, experiment with disappearing eggs, and experiment with getting an egg in and out of a bottle. More than 10 science experiments and art activities included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 2" x 4.25" Copier Labels, Pk1000 (UNV90107)
- ZORO SELECT 10" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP4)
- BI-SILQUE GEC™ Portable Easel Stand Heavy Duty Instant Collapsible Tripod, Black, Aluminum (FLX10201MV)
- ZORO SELECT Corrugated Sheets, 24" x 48", Kraft, 5 /Bundle (55VK01)
- GRIDDLY GAMES Just Add Sun™ Solar Science + Art Kit (4000566)
- GRIDDLY GAMES Just Add Baking Soda (4000610)
- GRIDDLY GAMES Just Add Sugar™ STEAM Science + Art Kit (4000599)
- GRIDDLY GAMES Just Add Milk™ Science + Art Kit (4000555)
- GRIDDLY GAMES Just Add Fruits + Veggies (4000620)
- RAINBOW Big Jax Plastic Assorted 11 pc (731)
- MELISSA & DOUG Mine to Love Play High Chair (31724)
- Griddly Games Toys & Games